Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145885 Brady Labels, B946 SIZE 1HV YEL/BLU/RED/BLK/ORG

MFG Item Number
145885

145885 Brady Labels, B946 SIZE 1HV YEL/BLU/RED/BLK/ORG

MFG Item Number
145885
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
145885
B946 SIZE 1HV YEL/BLU/RED/BLK/ORG

Series Information

Specifications

Specifications
Manufacturer Part Number 145885
Manufacturer Brady
Family Series Brady Labels
Description LIQVAP AMMONIA HIGH Pipe Marker, 4 H x 24 W, Fits Pipes 8 Dia. or Larger
Application Pipe & Valve Marking
Material Type Vinyl
Finish Gloss
Text Color Black/Blue/Red/Yellow
Background Color Orange
Special Environment Type Outdoor Use
Label Height 3.5 "
Language English
Legend Ammonia
Net Weight 0 lbs
Gross Weight 0 lbs