Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1458 Series
1458D5B
Hammond Manufacturing Enclosures, 1458 Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1458D5B |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1458 |
| Family Series |
Hammond Manufacturing Enclosures, 1458 Series |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1458D5B
Hammond Manufacturing Enclosures, 1458 Series