Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145918 Brady Labels, B946 SIZE 4 YEL/GRN/BLK/ORG PO LOW

MFG Item Number
145918

145918 Brady Labels, B946 SIZE 4 YEL/GRN/BLK/ORG PO LOW

MFG Item Number
145918
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
145918
B946 SIZE 4 YEL/GRN/BLK/ORG PO LOW

Series Information

Specifications

Specifications
Manufacturer Part Number 145918
Manufacturer Brady
Family Series Brady Labels
Description PO LIQ AMMONIA LOW Pipe Marker, 1.125 H x 7 W, Card of 4 Each, Fits Pipes 0.75 Dia. Thru 2.375 Dia.
Application Pipe & Valve Marking
Material Type Vinyl
Finish Gloss
Text Color Black/Green/Yellow
Background Color Orange
Special Environment Type Outdoor Use
Label Height 0.75 "
Language English
Legend Ammonia
Net Weight 0 lbs
Gross Weight 0 lbs