Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145938 Brady Labels, HPHV YEL/BLU/GRN/BLK/ORG HTRS LOW

MFG Item Number
145938

145938 Brady Labels, HPHV YEL/BLU/GRN/BLK/ORG HTRS LOW

MFG Item Number
145938
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
145938
HPHV YEL/BLU/GRN/BLK/ORG HTRS LOW

Series Information

Specifications

Specifications
Manufacturer Part Number 145938
Manufacturer Brady
Family Series Brady Labels
Description HTRS LIQVAP AMMONIA LOW Pipe Marker, 4 H x 24 W, Fits Pipes 8 Dia. or Larger
Application Pipe & Valve Marking
Material Type Polyester
Text Color Black/Blue/Green/Yellow
Background Color Orange
Special Environment Type Outdoor Use
Label Height 3.5 "
Language English
Legend Ammonia
Net Weight 0 lbs
Gross Weight 0 lbs