Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145956 Brady Labels, B7569 4X6 BLANK GHS DANGER LABEL

MFG Item Number
145956

145956 Brady Labels, B7569 4X6 BLANK GHS DANGER LABEL

MFG Item Number
145956
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
145956
B7569 4X6 BLANK GHS DANGER LABEL

Series Information

Specifications

Specifications
Manufacturer Part Number 145956
Manufacturer Brady
Family Series Brady Labels
Description Blank DANGER GHS Labels, 4 H x 6 W x .004 D, Vinyl
Material Type Vinyl
Background Color Black, Red, White
Special Properties Aggressive And Permanent Adhesive
Label Height 4 "
Label Width 6 "
Language English
Legend Chemical, Emergency, Hazard
Net Weight 0 lbs
Gross Weight 0.0047 lbs