Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145972 Brady Labels, B7569 4X6 NFPA 70E 2015 - WARNING

MFG Item Number
145972

145972 Brady Labels, B7569 4X6 NFPA 70E 2015 - WARNING

MFG Item Number
145972
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
145972
B7569 4X6 NFPA 70E 2015 - WARNING

Series Information

Specifications

Specifications
Manufacturer Part Number 145972
Manufacturer Brady
Family Series Brady Labels
Description Arc Flash Labels - Adhesive Vinyl, 4 H x 6 W x 0.004 D, Pack of 5 Labels, Black/Orange/Red on White
Material Type Vinyl
Background Color Black, Orange, White
Special Properties Aggressive And Permanent Adhesive
Label Height 4 "
Label Width 6 "
Language English
Legend Hazard, Restricted
Approvals NFPA
Net Weight 0 lbs
Gross Weight 0.0088 lbs