Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
145TBDR5309
3-4.5, 3450, DP, 145Tz, 1/60/230
MFG Item Number
145TBDR5309
This item cannot be canceled or returned
Description
3-4.5, 3450, DP, 145Tz, 1/60/230
Specifications
Specifications
| Manufacturer Part Number |
145TBDR5309 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
3-4.5, 3450, DP, 145Tz, 1/60/230 |
| Type |
Crop Dryer |
| Horsepower |
3 hp |
| Kilowatts |
2.2 kW |
| Speed |
3,510 RPM |
| RPM |
3,510 RPM |
| Phase |
1 |
| NEMA Frame |
145TZ |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
13 A |
| Service Factor |
1.5 |
| Composition |
Rolled Steel |
| Net Weight |
43 lbs |
| Gross Weight |
43 lbs |
145TBDR5309
Marathon Electric Motors