Series Information
| Manufacturer Part Number | T031 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3, 3600, TEFC, 145T, 1/60/208-230 |
| Type | Power Tool |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 3,510 RPM |
| RPM | 3,510 RPM |
| Phase | 1 |
| NEMA Frame | 145T |
| AC Voltage | 208 VAC, 230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 13.1-11.8 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 51 lbs |
| Gross Weight | 51 lbs |