Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
145TBWD5335 Marathon Electric Motors, 2, 1800, 145TC, TEFC, 1/60/115/208/230
145TBWD5335 Marathon Electric Motors, 2, 1800, 145TC, TEFC, 1/60/115/208/230
This item cannot be canceled or returned
Description
2, 1800, 145TC, TEFC, 1/60/115/208/230
Specifications
Specifications
| Manufacturer Part Number |
N349 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
2, 1800, 145TC, TEFC, 1/60/115/208/230 |
| Type |
Washdown Duty |
| Horsepower |
2 hp |
| Kilowatts |
1.5 kW |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
1 |
| NEMA Frame |
145TC |
| AC Voltage |
110-120 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
16.4 A |
| Service Factor |
1.15 |
| Composition |
Stainless Steel |
| Net Weight |
53 lbs |
| Gross Weight |
53 lbs |
145TBWD5335
Marathon Electric Motors