145TEFR5327

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145TEFR5327 Marathon Electric Motors, 2, 1750, TEFC, 145Tc, Dc/180

MFG Item Number
Z616

145TEFR5327 Marathon Electric Motors, 2, 1750, TEFC, 145Tc, Dc/180

MFG Item Number
Z616
Item Number
145TEFR5327
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
145TEFR5327
2, 1750, TEFC, 145Tc, Dc/180

Series Information

Specifications

Specifications
Manufacturer Part Number Z616
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description 2, 1750, TEFC, 145Tc, Dc/180
Type General Purpose
Horsepower 2 hp
Kilowatts 1.5 kW
Speed 1,750 RPM
RPM 1,750 RPM
NEMA Frame K145TC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 9.5 A
Service Factor 1
Net Weight 86 lbs
Gross Weight 86 lbs
Alternatives
Z616
Z616
Marathon Electric Motors, PERMANENT MAGNET SCR Series