Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
145TTDR16015
Motor, CCP, 2, 3600, DP, 145JM, 3/60/200
This item cannot be canceled or returned
Description
Motor, CCP, 2, 3600, DP, 145JM, 3/60/200
Specifications
Specifications
| Manufacturer Part Number |
GT2006 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor, CCP, 2, 3600, DP, 145JM, 3/60/200 |
| Type |
Pump |
| Horsepower |
2 hp |
| Kilowatts |
1.5 kW |
| Speed |
3,510 RPM |
| RPM |
3,510 RPM |
| Phase |
3 |
| NEMA Frame |
145JMV |
| AC Voltage |
200 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
6.5 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
32 lbs |
| Gross Weight |
32 lbs |
145TTDR16015
Marathon Electric Motors