Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
145TTDR16023 Marathon Electric Motors, Motor
MFG Item Number
145TTDR16023
145TTDR16023 Marathon Electric Motors, Motor
MFG Item Number
145TTDR16023
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
145TTDR16023 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor |
| Type |
Pump |
| Horsepower |
3 hp |
| Kilowatts |
2.2 kW |
| Speed |
3,510 RPM |
| RPM |
3,510 RPM |
| Phase |
3 |
| NEMA Frame |
145JMV |
| AC Voltage |
200 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
8.8 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
48 lbs |
| Gross Weight |
48 lbs |
145TTDR16023
Marathon Electric Motors