Series Information
| Manufacturer Part Number | GT0502 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1, 1200, DP, 145JM, 3/60/575 |
| Type | Pump |
| Horsepower | 1 hp |
| Kilowatts | 0.75 kW |
| Speed | 1,160 RPM |
| RPM | 1,160 RPM |
| Phase | 3 |
| NEMA Frame | 145JM |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 1.5 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 68 lbs |
| Gross Weight | 68 lbs |