Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
145TTDR16336
Motor, CCP, 2, 1800, DP, 145JMV
MFG Item Number
145TTDR16336
This item cannot be canceled or returned
Description
Motor, CCP, 2, 1800, DP, 145JMV
Specifications
Specifications
| Manufacturer Part Number |
145TTDR16336 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor, CCP, 2, 1800, DP, 145JMV, 3/60/200 |
| Type |
Pump |
| Horsepower |
2 hp |
| Kilowatts |
1.5 kW |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| Phase |
3 |
| NEMA Frame |
145JMV |
| AC Voltage |
200 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Open |
| Mounting |
Round |
| Current Rating |
6.9 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
49 lbs |
| Gross Weight |
49 lbs |
145TTDR16336
Marathon Electric Motors