145TTDR5701

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
145TTDR5701 Marathon Electric Motors, 1, 18/9, DP, 145T, 3/60/460
MFG Item Number
145TTDR5701

145TTDR5701 Marathon Electric Motors, 1, 18/9, DP, 145T, 3/60/460

MFG Item Number
145TTDR5701
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Specifications

Specifications
Manufacturer Part Number 145TTDR5701
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description 1, 18/9, DP, 145T, 3/60/460
Type Definite Purpose
Horsepower 1 hp
Kilowatts 0.75 kW
Speed 1,725 RPM
RPM 1,725 RPM
Phase 3
NEMA Frame 145T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Open
Mounting Footed
Current Rating 1.5 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 42 lbs
Gross Weight 42 lbs
Alternatives
Y465
Y465
Marathon Electric Motors