Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
145TTDR5706
1-1/2, 18/12, DP, 145T, 3/60/460
MFG Item Number
145TTDR5706
This item cannot be canceled or returned
Description
1-1/2, 18/12, DP, 145T, 3/60/460
Specifications
Specifications
| Manufacturer Part Number |
145TTDR5706 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1-1/2, 18/12, DP, 145T, 3/60/460 |
| Type |
Definite Purpose |
| Horsepower |
1-1/2 hp |
| Kilowatts |
1.1 kW |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
3 |
| NEMA Frame |
145T |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
2.3 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
42 lbs |
| Gross Weight |
42 lbs |
145TTDR5706
Marathon Electric Motors