Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
145TTDR6013 Marathon Electric Motors, Motor, CCP, 3, 3600, DP, 145JM
MFG Item Number
145TTDR6013
145TTDR6013 Marathon Electric Motors, Motor, CCP, 3, 3600, DP, 145JM
MFG Item Number
145TTDR6013
This item cannot be canceled or returned
Description
Motor, CCP, 3, 3600, DP, 145JM
Specifications
Specifications
| Manufacturer Part Number |
145TTDR6013 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor, CCP, 3, 3600, DP, 145JM, 3/60/208-230/460 |
| Type |
Pump |
| Horsepower |
3 hp |
| Kilowatts |
2.2 kW |
| Speed |
3,490 RPM |
| RPM |
3,490 RPM |
| Phase |
3 |
| NEMA Frame |
145JM |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
7.2 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
48 lbs |
| Gross Weight |
48 lbs |
145TTDR6013
Marathon Electric Motors