Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
145TTFR16361 Marathon Electric Motors, 2, TEFC, 1800, 145T, 3/60/230/460
145TTFR16361 Marathon Electric Motors, 2, TEFC, 1800, 145T, 3/60/230/460
This item cannot be canceled or returned
Description
2, TEFC, 1800, 145T, 3/60/230/460
Specifications
Specifications
| Manufacturer Part Number |
K2045A |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
2, TEFC, 1800, 145T, 3/60/230/460 |
| Type |
Brakemotor |
| Horsepower |
2 hp |
| Kilowatts |
1.5 kW |
| Speed |
1,745 RPM |
| RPM |
1,745 RPM |
| Phase |
3 |
| NEMA Frame |
145T |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
5.8 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
56 lbs |
| Gross Weight |
56 lbs |
145TTFR16361
Marathon Electric Motors