Series Information
| Manufacturer Part Number | S503 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 2, 1725, Teao, 145T, 3/60/460 |
| Type | Definite Purpose |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,740 RPM |
| RPM | 1,740 RPM |
| Phase | 3 |
| NEMA Frame | 145T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Footed |
| Current Rating | 2.8 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 68 lbs |
| Gross Weight | 68 lbs |