Series Information
| Manufacturer Part Number | 146-802 |
|---|---|
| Manufacturer | Instrument Transformer, Div of GE |
| Family Series | Instrument Transformer, Div of GE Current Transformers |
| Description | CT, Indoor, Model: 146, Ratio: 8000:5 A, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Relay Class: |
| Core Type | Solid Core |
| Aperture Size | 8.75 " Dia. |
| Current Ratio | 8,000:5 |
| Frequency | 50-400 Hz |
| Insulation Level (V) | 600 V |
| Basic Impulse Level (kV) | 10 kV |
| Mounting | Base Plate |
| Termination | 1/4-20 Brass Studs |
| Approvals | CSA, UR |
| Net Weight | 108 lbs |
| Gross Weight | 108 lbs |