146074

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

146074

Brady Labels, J5000 Series

146074

Brady Labels, J5000 Series
SIGN PANEL, PLS, 4.25 X 10.25, WHT
MFG Item Number
146074
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, J5000 Series
Item #
146074
SIGN PANEL, PLS, 4.25 X 10.25, WHT

J5000 Series Information

  • Can Withstand Exposure to Liquids, Alcohol and Chemicals, as Well as Indoor Fluorescent and UV Lighting
  • Specially Formulated Topcoat
  • Available in 4 Colors

Specifications

Specifications
Manufacturer Part Number 146074
Manufacturer Brady
Product Series J5000
Family Series Brady Labels, J5000 Series
Description Blank Panel Sign, 4.25 H x 10.25 W, Pack of 10, White
Application General & Industrial
Material Type Plastic
Background Color Yellow
Label Height 4.25 "
Recommended Printer(s) J5000
Net Weight 0 lbs
Gross Weight 0.1059 lbs