Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1461-1C

Glastic Insulators

1461-1C

Glastic Insulators
Insulator, 2.125in.Hgt, 5/8-11x5/8in.
MFG Item Number
1461-1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, Series
Item #
1461-1C
Insulator, 2.125in.Hgt, 5/8-11x5/8in.

Series Information

Specifications

Specifications
Manufacturer Part Number 1461-1C
Manufacturer Glastic
Family Series Glastic Insulators
Description Insulator, 2.125in.Hgt, 5/8-11x5/8in. Threaded Insert, 2500V Rated
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
559685
559685
NVENT ERIFLEX Insulators, ISO Series