Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

146123 Brady Lockout/Tagout, Compact 7.87in Cable Nylon Padlock KD

MFG Item Number
146123

146123 Brady Lockout/Tagout, Compact 7.87in Cable Nylon Padlock KD

MFG Item Number
146123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
146123
Compact 7.87in Cable Nylon Padlock KD

Series Information

Specifications

Specifications
Manufacturer Part Number 146123
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Compact Nylon Padlock 4.2 in Steel Shackle KD Green with 7.87 in Cable
Lockout-Tagout Keyed Padlocks Lockout
Color Green
Material Nylon
Length 0.63 "
Net Weight 0.165 lbs
Gross Weight 0.165 lbs