Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 146128 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Lockout/Tagout |
| Description | Compact Nylon Padlock 4.2 in Steel Shackle KA Red with 7.87 in Cable 6PK |
| Lockout-Tagout | Keyed Padlocks Lockout |
| Color | Red |
| Material | Nylon |
| Length | 0.63 " |
| Net Weight | 4.915 lbs |
| Gross Weight | 0.145 lbs |