Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

146135 Brady Lockout/Tagout, Comp 15.75in Cabl Nyln Padlock KA GN

MFG Item Number
146135

146135 Brady Lockout/Tagout, Comp 15.75in Cabl Nyln Padlock KA GN

MFG Item Number
146135
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
146135
Comp 15.75in Cabl Nyln Padlock KA GN

Series Information

Specifications

Specifications
Manufacturer Part Number 146135
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Compact Nylon Padlock 8 in Steel Shackle KA Green with 15.75 in Cable 6PK
Lockout-Tagout Keyed Padlocks Lockout
Color Green
Material Nylon
Length 0.63 "
Net Weight 0 lbs
Gross Weight 0.0103 lbs