146268A
US Gauge Panel Meters & Gauges, 562 Panel Mount Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

146268A

US Gauge Panel Meters & Gauges, 562 Panel Mount Series

146268A

US Gauge Panel Meters & Gauges, 562 Panel Mount Series
562 Panel Mount
MFG Item Number
146268A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 562 Panel Mount Series
Item #
146268A
562 Panel Mount

562 Panel Mount Series Information


Specifications

Specifications
Manufacturer Part Number 146268A
Manufacturer US Gauge
Product Series 562 Panel Mount
Family Series US Gauge Panel Meters & Gauges, 562 Panel Mount Series
Description 562 Panel Mount
Range 0-1,000 psi
Case Size 1.5 "
Case Material Steel
Tube & Socket Material Copper Alloy
Connection 1/8 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs