Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14678 Brady Signs & Signage, B401 10X7 BLK/ORG

MFG Item Number
14678

14678 Brady Signs & Signage, B401 10X7 BLK/ORG

MFG Item Number
14678
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
14678
B401 10X7 BLK/ORG

Series Information

Specifications

Specifications
Manufacturer Part Number 14678
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Soiled Linens Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color Orange
Header Warning
Legend Soiled Linens
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs