Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

147

Eiko Lamps

147

Eiko Lamps
LAMP
MFG Item Number
147
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
147
LAMP

Series Information

Specifications

Specifications
Manufacturer Part Number 147
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP
Type Miniature
Voltage 7 V
Shape T3.25 Tubular
Base W2.1x9.5d Miniature Wedge
Life Span 1,500 Hrs
Net Weight 0.042 lbs
Gross Weight 0.042 lbs