Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14711111 Socomec Industrial Accessories, 147 Series, HANDLE E S00N-55 D
14711111 Socomec Industrial Accessories, 147 Series, HANDLE E S00N-55 D
Description
Industrial Accessories, 147 Series
Specifications
Specifications
| Manufacturer Part Number |
14711111 |
| Manufacturer |
Socomec |
| Product Series |
147 |
| Family Series |
Socomec Industrial Accessories, 147 Series |
| Description |
HANDLE E S00N-55 D |
| Padlockable |
No |
| Color |
Black |
| Defeatable |
Yes |
| Operator Type |
Selector Handle |
| Protection Rating |
IP55 |
| Net Weight |
0.1984 lbs |
| Gross Weight |
0.1984 lbs |
14711111
Socomec Industrial Accessories, 147 Series