Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14730113 Socomec Industrial Accessories, 147 Series, HANDLE FE S00N-65 D-G 6MM
14730113 Socomec Industrial Accessories, 147 Series, HANDLE FE S00N-65 D-G 6MM
This item cannot be canceled or returned
Description
Industrial Accessories, 147 Series
HANDLE FE S00N-65 D-G 6MM
Specifications
Specifications
| Manufacturer Part Number |
14730113 |
| Manufacturer |
Socomec |
| Product Series |
147 |
| Family Series |
Socomec Industrial Accessories, 147 Series |
| Description |
HANDLE FE S00N-65 D-G 6MM |
| Padlockable |
No |
| Color |
Black |
| Defeatable |
Yes |
| Operator Type |
Selector Handle |
| Protection Rating |
IP65 |
| Net Weight |
0.1984 lbs |
| Gross Weight |
0.2 lbs |
14730113
Socomec Industrial Accessories, 147 Series