Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, 1400 Series Series
1474
Thomas & Betts Fittings, 1400 Series Series
This item cannot be canceled or returned
Description
Fittings, 1400 Series Series
1400 Series Series Information
Specifications
Specifications
| Manufacturer Part Number |
1474 |
| Manufacturer |
Thomas & Betts |
| Product Series |
1400 Series |
| Family Series |
Thomas & Betts Fittings, 1400 Series Series |
| Description |
1-1/2 Inch Non Metallic Push Penny, Polyethylene for Use with Rigid/IMC Conduit |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size |
1-1/2 " |
| Material |
Plastic |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
1474
Thomas & Betts Fittings, 1400 Series Series