1475G
Appleton Conduit Mounts, 14-G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1475G Appleton Conduit Mounts, 14-G Series, 3/4 IN PIPE STRAP RGD & IMC

MFG Item Number
1475G

1475G Appleton Conduit Mounts, 14-G Series, 3/4 IN PIPE STRAP RGD & IMC

MFG Item Number
1475G
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, 14-G Series
Item #
1475G
3/4 IN PIPE STRAP RGD & IMC

14-G Series Information

Type 14‑G, clamp backs and Type IS beam clamps are hot dipped galvanized malleable iron
O‑Z/Gedney offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two‑hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Specifications

Specifications
Manufacturer Part Number 1475G
Manufacturer Appleton
Product Series 14-G
Family Series Appleton Conduit Mounts, 14-G Series
Description 3/4 IN PIPE STRAP RGD & IMC
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Malleable Iron
Style One Hole
Rigid Size (in) 3/4 "
Approvals CSA
Net Weight 0.0047 lbs
Gross Weight 0.1 lbs