147R3AC3-MC
Barksdale Control Products Valves, 140 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

147R3AC3-MC

Barksdale Control Products Valves, 140 Series

147R3AC3-MC

Barksdale Control Products Valves, 140 Series
Valve,Heavy Duty
MFG Item Number
147R3AC3-MC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves, 140 Series
Item #
147R3AC3-MC
Valve,Heavy Duty

140 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 147R3AC3-MC
Manufacturer Barksdale Control Products
Product Series 140
Family Series Barksdale Control Products Valves, 140 Series
Description Valve,Heavy Duty
Air Pressure 2,000 psi
Number of Positions 3
Port Size 1-1/2 " NPT
Min Flow Passage Diameter 1.094 "
Flow Pattern Closed Center
Back Pressure (psi) 250 psi
Proof Pressure 1.5x Working Pressure except at Return Port
Working Media Air (Pneumatic)
Gasket Material Buna N
Pressure Seal Material Stainless Steel
Body Material Bronze
Rotor Material Stainless Steel
Shaft Material Stainless Steel
Comments Panel Mount with Side Porting
Net Weight 48.5 lbs
Gross Weight 48.5 lbs