148-00088

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

148-00088 HellermannTyton Cable Ties, Wire Clamping Cable Ties, Version A,

MFG Item Number
148-00088

148-00088 HellermannTyton Cable Ties, Wire Clamping Cable Ties, Version A,

MFG Item Number
148-00088
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
148-00088
Wire Clamping Cable Ties, Version A,

Series Information

Specifications

Specifications
Manufacturer Part Number 148-00088
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Wire Clamping Cable Ties, Version A, Diameter Attachment .07in., 6.0in. Long, Black, PA66HS, 500/pkg
Length 6 "
Nominal Length 6 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.18 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs