148-90050
HellermannTyton Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

148-90050

HellermannTyton Plugs & Receptacles

148-90050

HellermannTyton Plugs & Receptacles
HelaCon Plus Mini, Push-In Style
MFG Item Number
148-90050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
148-90050
HelaCon Plus Mini, Push-In Style

Series Information

Specifications

Specifications
Manufacturer Part Number 148-90050
Manufacturer HellermannTyton
Family Series HellermannTyton Plugs & Receptacles
Description HelaCon Plus Mini, Push-In Style Wire Connector, Double Spring, 4-Port, (PC), Clear, 300/pkg
Number of Contacts 4 Pole
Current Rating 24 A
Voltage 450-600 V
Operating Temperature -30-85 °C
Material Thermoplastic
Composition Non-Metallic
Wire Size Range 22-12 AWG
Approvals CE, UL
Comments Clear; HCPM-4; Polycarbonate body
Net Weight 0 lbs
Gross Weight 0 lbs