148-90053
HellermannTyton Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

148-90053

HellermannTyton Plugs & Receptacles

148-90053

HellermannTyton Plugs & Receptacles
HelaCon Plus Mini, Push-In Style
MFG Item Number
148-90053
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 13

Description

Plugs & Receptacles, Series
Item #
148-90053
HelaCon Plus Mini, Push-In Style

Series Information

Specifications

Specifications
Manufacturer Part Number 148-90053
Manufacturer HellermannTyton
Family Series HellermannTyton Plugs & Receptacles
Description HelaCon Plus Mini, Push-In Style Wire Connector, Double Spring, 8-Port, (PC), Black, 200/pkg
Number of Contacts 8 Pole
Current Rating 24 A
Voltage 450-600 V
Operating Temperature -30-85 °C
Material Thermoplastic
Composition Non-Metallic
Wire Size Range 22-12 AWG
Approvals CE, UL
Comments Clear, Black; Type HCPM-8; Polycarbonate body
Net Weight 0 lbs
Gross Weight 0 lbs