148-90067

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

148-90067 HellermannTyton Terminals, HelaCon Releasable Wire Connector, 5-P

MFG Item Number
148-90067

148-90067 HellermannTyton Terminals, HelaCon Releasable Wire Connector, 5-P

MFG Item Number
148-90067
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
148-90067
HelaCon Releasable Wire Connector, 5-P

Series Information

Specifications

Specifications
Manufacturer Part Number 148-90067
Manufacturer HellermannTyton
Family Series HellermannTyton Terminals
Description HelaCon Releasable Wire Connector, 5-Port, (PC & PA66), Clear, 300/pkg
Maximum Temperature 185 °F 
Color Clear
Style Push In
Wire Size Range 28-12 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs