Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

148081 Brady Lockout/Tagout, DETACHABLE POWER CORD PLUG LOCKOUT

MFG Item Number
148081

148081 Brady Lockout/Tagout, DETACHABLE POWER CORD PLUG LOCKOUT

MFG Item Number
148081
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
148081
DETACHABLE POWER CORD PLUG LOCKOUT

Series Information

Specifications

Specifications
Manufacturer Part Number 148081
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Detachable IEC Power Cord Plug Lockout
Color Black, Orange
Material Nylon
Length 0.563 "
Net Weight 0.0138 lbs
Gross Weight 0.22 lbs