Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14811J500 Cully-Minerallac Fasteners, 8X9/16 Wafer Shp Pt Lath Screw
MFG Item Number
14811J500
14811J500 Cully-Minerallac Fasteners, 8X9/16 Wafer Shp Pt Lath Screw
MFG Item Number
14811J500
This item cannot be canceled or returned
Description
8X9/16 Wafer Shp Pt Lath Screw
Specifications
Specifications
| Manufacturer Part Number |
14811J500 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
8X9/16 Wafer Shp Pt Lath Screw |
| Screw Type |
Metal Piercing Stud |
| Bit Type |
Phillips |
| Bit Size |
#2 |
| Screw Head Type |
Wafer Head |
| Point Type |
Sharp Point |
| Finish |
Zinc |
| Color |
Silver |
| Material |
Steel |
| Comments |
8 x 9/16 ", 15 TPI |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
14811J500
Cully-Minerallac Fasteners