Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

148138

Brady Signs & Signage

148138

Brady Signs & Signage
B555 20X28 BILINGUAL TEXAS GUN SGN
MFG Item Number
148138
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
148138
B555 20X28 BILINGUAL TEXAS GUN SGN

Series Information

Specifications

Specifications
Manufacturer Part Number 148138
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual Pursuant to Section 30.07 Sign, 20 H x 28 W x .035 D, Aluminum
Background Color White
Material Aluminum
Material Description Resistant
Height 20 "
Width 28 "
Net Weight 0 lbs
Gross Weight 0 lbs