Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1481FC10KSS Hammond Manufacturing Enclosures, 1481F Series, 12 x 10
MFG Item Number
1481FC10KSS
1481FC10KSS Hammond Manufacturing Enclosures, 1481F Series, 12 x 10
MFG Item Number
1481FC10KSS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1481FC10KSS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1481F |
| Family Series |
Hammond Manufacturing Enclosures, 1481F Series |
| Description |
12 x 10 ACCE. |
| Accessory Type |
Floor Stand Kit |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Net Weight |
24 lbs |
| Gross Weight |
24 lbs |
1481FC10KSS
Hammond Manufacturing Enclosures, 1481F Series