Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1481F Series
1481FC24KSS
Hammond Manufacturing Enclosures, 1481F Series
Floor Stand Kit - 12 x 24 - 304 SS
MFG Item Number
1481FC24KSS
This item cannot be canceled or returned
Description
Floor Stand Kit - 12 x 24 - 304 SS
Specifications
Specifications
| Manufacturer Part Number |
1481FC24KSS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1481F |
| Family Series |
Hammond Manufacturing Enclosures, 1481F Series |
| Description |
Floor Stand Kit - 12 x 24 - 304 SS |
| Accessory Type |
Floor Stand Kit |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Net Weight |
48 lbs |
| Gross Weight |
48 lbs |
1481FC24KSS
Hammond Manufacturing Enclosures, 1481F Series