Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1481FK8K Hammond Manufacturing Enclosures, 24 x 8
1481FK8K Hammond Manufacturing Enclosures, 24 x 8
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1481FK8K |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
24 x 8 ACCE. |
| Accessory Type |
Floor Stand Kit |
| Material |
Steel |
| Net Weight |
39 lbs |
| Gross Weight |
39 lbs |
1481FK8K
Hammond Manufacturing Enclosures