Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1481L3R810GY Hammond Manufacturing Enclosures, 1481L3R Series, Type 3R Louver Kit 8x10 - Steel/Gray
MFG Item Number
1481L3R810GY
1481L3R810GY Hammond Manufacturing Enclosures, 1481L3R Series, Type 3R Louver Kit 8x10 - Steel/Gray
MFG Item Number
1481L3R810GY
This item cannot be canceled or returned
Description
Enclosures, 1481L3R Series
Type 3R Louver Kit 8x10 - Steel/Gray
1481L3R Series Information
Specifications
Specifications
| Manufacturer Part Number |
1481L3R810GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1481L3R |
| Family Series |
Hammond Manufacturing Enclosures, 1481L3R Series |
| Description |
Type 3R Louver Kit 8x10 - Steel/Gray |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UR |
| Comments |
Aluminum Filter |
| Net Weight |
5 lbs |
| Gross Weight |
3 lbs |
1481L3R810GY
Hammond Manufacturing Enclosures, 1481L3R Series