Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1481SDH Series
1481SDH2024
Hammond Manufacturing Enclosures, 1481SDH Series
Solid HMI Kit N4, Deep Hinged - 20
MFG Item Number
1481SDH2024
This item cannot be canceled or returned
Description
Enclosures, 1481SDH Series
Solid HMI Kit N4, Deep Hinged - 20
1481SDH Series Information
Specifications
Specifications
| Manufacturer Part Number |
1481SDH2024 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1481SDH |
| Family Series |
Hammond Manufacturing Enclosures, 1481SDH Series |
| Description |
Solid HMI Kit N4, Deep Hinged - 20 x 24 - Steel/Gray |
| Material |
Steel |
| Composition |
Metallic |
| Cover Design |
Hinged |
| Latching Mechanism |
Flush Quarter-Turn Latch |
| NEMA Rating |
NEMA 12, NEMA 4 |
| Approvals |
CSA, UL |
| Net Weight |
14 lbs |
| Gross Weight |
14 lbs |
1481SDH2024
Hammond Manufacturing Enclosures, 1481SDH Series