1481WDH2420
Hammond Manufacturing Enclosures, 1481WDH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1481WDH2420

Hammond Manufacturing Enclosures, 1481WDH Series

1481WDH2420

Hammond Manufacturing Enclosures, 1481WDH Series
WINDOW KIT N4 DEEP HINGED 18in.X11in.
MFG Item Number
1481WDH2420
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1481WDH Series
Item #
1481WDH2420
WINDOW KIT N4 DEEP HINGED 18in.X11in.

1481WDH Series Information

Specifications

Specifications
Manufacturer Part Number 1481WDH2420
Manufacturer Hammond Manufacturing
Product Series 1481WDH
Family Series Hammond Manufacturing Enclosures, 1481WDH Series
Description WINDOW KIT N4 DEEP HINGED 18in.X11in.
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Flush Quarter-Turn Latch
NEMA Rating NEMA 12, NEMA 4
Approvals CSA, UL
Net Weight 12 lbs
Gross Weight 12 lbs