1481WDH3624
Hammond Manufacturing Enclosures, 1481WDH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1481WDH3624 Hammond Manufacturing Enclosures, 1481WDH Series, WINDOW KIT N4 DEEP HINGED 30in.X15in.

MFG Item Number
1481WDH3624

1481WDH3624 Hammond Manufacturing Enclosures, 1481WDH Series, WINDOW KIT N4 DEEP HINGED 30in.X15in.

MFG Item Number
1481WDH3624
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1481WDH Series
Item #
1481WDH3624
WINDOW KIT N4 DEEP HINGED 30in.X15in.

1481WDH Series Information

Specifications

Specifications
Manufacturer Part Number 1481WDH3624
Manufacturer Hammond Manufacturing
Product Series 1481WDH
Family Series Hammond Manufacturing Enclosures, 1481WDH Series
Description WINDOW KIT N4 DEEP HINGED 30in.X15in.
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Flush Quarter-Turn Latch
NEMA Rating NEMA 12, NEMA 4
Approvals CSA, UL
Net Weight 15 lbs
Gross Weight 15 lbs