1481WFL96
Hammond Manufacturing Enclosures, 1481WFL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1481WFL96 Hammond Manufacturing Enclosures, 1481WFL Series, WINDOW KIT FRAMELESS 8.6in.X6.2in.

MFG Item Number
1481WFL96

1481WFL96 Hammond Manufacturing Enclosures, 1481WFL Series, WINDOW KIT FRAMELESS 8.6in.X6.2in.

MFG Item Number
1481WFL96
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1481WFL Series
Item #
1481WFL96
WINDOW KIT FRAMELESS 8.6in.X6.2in.

1481WFL Series Information

Specifications

Specifications
Manufacturer Part Number 1481WFL96
Manufacturer Hammond Manufacturing
Product Series 1481WFL
Family Series Hammond Manufacturing Enclosures, 1481WFL Series
Description WINDOW KIT FRAMELESS 8.6in.X6.2in.
Material Polycarbonate
Composition Non-Metallic
Window/Clear Cover Yes
Latching Mechanism Screws
Net Weight 1 lb
Gross Weight 0.5 lbs