Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
1481WN42315
Hammond Manufacturing Enclosures
WINDOW KIT, 23in. x 15in., STEEL, NEMA 4
MFG Item Number
1481WN42315
This item cannot be canceled or returned
Description
WINDOW KIT, 23in. x 15in., STEEL, NEMA 4
Specifications
Specifications
| Manufacturer Part Number |
1481WN42315 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
WINDOW KIT, 23in. x 15in., STEEL, NEMA 4 W/24 CLIPS |
| Material |
Steel |
| Composition |
Metallic |
| Window/Clear Cover |
Yes |
| NEMA Rating |
NEMA 4 |
| Comments |
With Clips |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
1481WN42315
Hammond Manufacturing Enclosures