1481WN43523
Hammond Manufacturing Enclosures, 1481WN4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1481WN43523

Hammond Manufacturing Enclosures, 1481WN4 Series

1481WN43523

Hammond Manufacturing Enclosures, 1481WN4 Series
WINDOW KIT, 35in. x 23in., STEEL, NEMA 4
MFG Item Number
1481WN43523
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1481WN4 Series
Item #
1481WN43523
WINDOW KIT, 35in. x 23in., STEEL, NEMA 4

1481WN4 Series Information

Specifications

Specifications
Manufacturer Part Number 1481WN43523
Manufacturer Hammond Manufacturing
Product Series 1481WN4
Family Series Hammond Manufacturing Enclosures, 1481WN4 Series
Description WINDOW KIT, 35in. x 23in., STEEL, NEMA 4 W/36 CLIPS
Material Steel
Composition Metallic
Window/Clear Cover Yes
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 4
Approvals CSA, UL
Net Weight 24 lbs
Gross Weight 24 lbs